53410 - HBL 2G WP BX, (3)3/4HUBS Gry

Bell

  • $16.46 (Each)
  • $16.46 (Each)

  • $197.55 (Per 12)

  • $1,646.21 (Per 100)

In-Stock: 13 available locally (Stafford, TX) ( change location)
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
53410
Manufacturer
Bell
Manufacturer's Part Number
5341-0
Description
HBL 2G WP BX, (3)3/4HUBS Gry
2G Weatherproof Box (3) 3/4 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169534106 / 0050169534106 / 00050169534106
Weight per unit
0.892 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Carton
$197.55 (Per 12)
Stock Availability
Stafford
13 (Check another store)
Houston RDC
82
All Stores
2,333
Resources
Images
 
 
53410 - Large Image
 
53410 - Large Image
 
53410 - Small Image
 
53410 - Large Image
 
53410 - Large Image
 
53410 - Large Image
Other Links
 
 
53410 - Other
 
53410 - Other
 
53410 - Other
 
53410 - Other
 
53410 - Other
Attachments
 
 
53410 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.25
Size
4.5 H x 4.5 W x 2.125 D
Width
4.5
Descriptions
Construction
Metallic
Description
HBL 2G WP BX,(3)3/4HUBS GRY
Extra Long Description
RACO 5341-0 2G WP BOX (3) 3/4 IN. O
Long Description
2G WEATHERPROOF BOX (3) 3/4 IN. OUTLETS - GRAY
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
Knockouts
FALSE
Number Of Outlet
3
Packaging Type
Shrinkwrap
Pallet Quantity
864
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5341-0
GTIN
00050169534106
UPC
050169534106
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
0.892
Carton
12
Uses, Certifications, and Standards
Application
Electrical
Standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,333

Location search:
These alternate items can be purchased instead of 53410.
Jump To:

Similar Items

Similar items are close alternatives to 53410, though they may not be 100% alike.

Cross Referenced

These items are similar to 53410 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSM275 Appleton Electric 00687855030040
RB53410 Bryant Electric 00781786534100
TP7090 Eaton Crouse-Hinds 00786189070903
2GM73-GY Leviton 00078477810033
TGB75-3 Madison Electric 00784297002922
36220 Morris 00601986362207
30236 Mulberry 00095327302364
2B75-3 Orbit Industries 00835243005891
2B75-2 Orbit Industries n/a
WPB332 Legrand Pass & Seymour 00785007116526
PT-14 Producto Electric Corp. 00785244414003
LT14 Perfect Line n/a
5341-0 Raco 00050169534106
DB375S Raco 00092326110129
BD3-3/4 RAB Lighting 00019813905204
TGB-75V Teddico-BWF 00087115190161
2IH3-2 Thomas & Betts 00042269394223
LT14 Thomas & Betts n/a
21H32 Thomas & Betts n/a
S405E Thomas & Betts 00042269651302
R166 Thomas & Betts 00785055211372
WPB2-3 Thomas & Betts Conduit n/a
XWB8 Topaz n/a
WB2375 Topaz 00751338818859

* All prices subject to change.

Begin Live Chat