53410 - 2G WP BX, (3)3/4HUBS Gry

Bell

  • $12.29 (Each)
  • $12.29 (Each)

  • $147.53 (Per 12)

  • $1,229.38 (Per 100)
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
53410
Manufacturer
Bell
Manufacturer's Part Number
5341-0
Description
2G WP BX, (3)3/4HUBS Gry
2G Weatherproof Box (3) 3/4 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169534106 / 0050169534106 / 00050169534106
Weight per unit
0.892 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.29 (Each)
Carton
$12.29 (Each)
Standard Packaging
$147.53 (Per 12)
Resources
Images
 
 
53410 - Large Image
 
53410 - Small Image
Other Links
 
 
53410 - Other
 
53410 - Other
Attachments
 
 
53410 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Size
4.5 H x 4.5 W x 2.125 D
Width
4.500000000000000
Descriptions
Description
2G WP BX,(3)3/4HUBS GRY
extra long description
RACO 5341-0 2G WP BOX (3) 3/4 IN. O
Product Type
Weatherproof Boxes & Extensions
Long Description
2G WEATHERPROOF BOX (3) 3/4 IN. OUTLETS - GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
number of outlet
3
pallet quantity
864
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5341-0
Brand
BELL
GTIN
00050169534106
UPC
050169534106
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
BOX
Packaging
Standard Package
12
Weight per each
0.892
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat