GBI14412M - 1/4X4X12 48H GRND Bar

Harger

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBI14412M
Manufacturer
Harger
Manufacturer's Part Number
GBI14412M
Description
1/4X4X12 48H GRND Bar
Harger, 1/4 X 4 X 12", Ground Bar With Wall Mounting Brackets and Insulators, "M" Hole Pattern, Copper Ground Bar, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
808475001641 / 00808475001641
Weight per unit
4.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GBI14412M - Large Image
 
GBI14412M - Small Image
Attachments
 
 
GBI14412M - Specification Sheet
Other Links
 
 
GBI14412M - Other
Brochures
 
 
GBI14412M - Brochure
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
Copper
Material, Color, and Finish
Finish
Stainless Steel Mounting Brackets
Dimensions and Weight
Size
1/4" x 4" x 12"
Descriptions
Description
1/4X4X12 48H GRND BAR
Product Type
1/4X4X12 Ground Bar
extra long description
HAR GBI14412M 1/4x4x12 Ground Bar
Long Description
Harger, 1/4 x 4 x 12", Ground Bar With Wall Mounting Brackets and Insulators, "M" Hole Pattern, Copper Ground Bar, Each
Special Features
Insulators and Mounting Brackets
Additional Information
Packaging
1 per box
Insulation Class
2 - 1.88" insulators
Manufacturer Information
Brand
Harger
Manufacturers Part Number
GBI14412M
GTIN
00808475001641
UPC
808475001641
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Bar Assembly
Packaging
Weight per each
4.16
Carton
1
Uses, Certifications, and Standards
Temperature Rating
2000
Mounting
48 - 7/16" Mounting Holes
Application
M Pattern
standard
UL Listed 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat