EJ12126 - HMD

EJ12126 - 12X12X6 SGL Door Encl

Hammond MFG.

  • $106.99 (Each)
  • $106.99 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EJ12126
    Manufacturer
    Hammond MFG.
    Manufacturer's Part Number
    EJ12126
    Description
    12X12X6 SGL Door Encl
    N4, 12 Eclipse Junior Encl W/ Panel - 12 X 12 X 6 - Steel/Gray
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Junction Boxes
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/GTIN
    623980357799 / 00623980357799
    Weight per unit
    15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $106.99 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    EJ12126 - Small Image
     
    EJ12126 - Large Image
     
    EJ12126 - 360 Image
     
    EJ12126 - 360 Image
    Attachments
     
     
    EJ12126 - Specification Sheet
    Other Links
     
     
    EJ12126 - Other
     
    EJ12126 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    MILD STEEL
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Size
    12 in x 12 in x 6 in
    Descriptions
    Description
    12X12X6 SGL DOOR ENCL
    Product Type
    Eclipse JR. N4 - 1 DR Wallmnt
    Long Description
    N4,12 Eclipse Junior encl w/ panel - 12 x 12 x 6 - Steel/Gray
    Special Features
    Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
    Manufacturer Information
    Brand
    Hammond MFG.
    Manufacturers Part Number
    EJ12126
    sub brand
    Eclipse Junior Series
    GTIN
    00623980357799
    UPC
    623980357799
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL JUNCTION BOXES
    Type
    N4,12 Eclipse Junior encl w/ panel
    Packaging
    Weight per each
    15
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CSA, UL, CE
    Application
    Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
    nema rating
    type-3r, type-13, type-4
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EJ12126

    Type in the slang term you'd like to suggest.

* All prices subject to change.