PJ24248RT - HMND PJ24248RT Raised Lid Twist Lat

Hammond MFG.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ24248RT
Manufacturer
Hammond MFG.
Manufacturer's Part Number
PJ24248RT
Description
HMND PJ24248RT Raised Lid Twist Lat
N4X Wallmount Encl - 24 X 24 X 8.13 - Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980703459 / 00623980703459
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PJ24248RT - Large Image
 
PJ24248RT - Small Image
Attachments
 
 
PJ24248RT - Specification Sheet
Other Links
 
 
PJ24248RT - Other
 
PJ24248RT - Other
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
Polyester Plastic
Material, Color, and Finish
Color
Light Gray
Dimensions and Weight
Size
24 in x 24 in x 8.13 in
Descriptions
Product Type
Raised Lid Twist Latch
extra long description
HMND PJ24248RT RAISED LID TWIST LAT
Description
HMND PJ24248RT RAISED LID TWIST LAT
Long Description
N4X Wallmount Encl - 24 x 24 x 8.13 - Fiberglass
Special Features
Molded fiberglass polyester enclosure with matching cover is easily punched, cut, or drilled. Enhanced UV inhibitors protect against outdoor weathering. Threaded brass inserts are provided for optional inner panel or terminal kit mounting. Mounting hardware is included. Stainless steel draw type "twist latch" door fasteners. Door fasteners include a provision for padlocking. Enclosures are available with bonded polycarbonate viewing windows. Door is supported with a continuous stainless steel hinge.
Manufacturer Information
Manufacturers Part Number
PJ24248RT
Brand
Hammond MFG.
GTIN
00623980703459
UPC
623980703459
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
N4X Wallmount Encl w/Raised Lid
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
nema rating
type-3r, type-13, type-4x
Mounting
WALL
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat