A10P8 - 9X7 PNTD JCT BX Panel

Nvent Hoffman

  • $20.29 (Each)
  • $20.29 (Each)

In-Stock: 3 available locally (Bryan, TX) (change location)
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
A10P8
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10P8
Description
9X7 PNTD JCT BX Panel
Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Overall Width, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510547806 / 00783510547806
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.29 (Each)
Stock Availability
Bryan
3 (Check another store)
Houston RDC
9
All Stores
160
Resources
Images
 
 
A10P8 - Small Image
 
A10P8 - Large Image
Specifications Sheets
 
 
A10P8 - Specification Sheet
Other Links
 
 
A10P8 - Other
 
A10P8 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
8.75 in
Size
fits 10x8 in
Descriptions
Product Type
Panel
Description
9X7 PNTD JCT BX PANEL
Long Description
Panel, Steel, Polyester Powder Paint, White, 8.75 in Overall Length, 6.88 in Overall Width, 1.3 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
Panel, Steel, Polyester Powder Paint, 8.75 in
extra long description
NVENT HOF A10P8 Panel 8.75x6.88 fit
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Junction Boxes
Overall Width
6.88 in
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10P8
GTIN
00783510547806
UPC
783510547806
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
1.3 lb
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A10P8.
Jump To:

Similar Items

Similar items are close alternatives to A10P8, though they may not be 100% alike.

8 X10 Solid BP W011
  • Our Part #: SP810IS
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP810-IS
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.02) ·
SP810IS - Unity Manufacturing

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.02

Each

QTY:
Each
Add
Enclosure Panel, Steel, Painted, White, 8.87 In Overall Length, 6.87 In Overall ...
  • Our Part #: AW108P
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AW108P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.63) ·
AW108P - Cooper B-Line/Cable Tray

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A10P8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14R0907 Hammond Manufacturing 00623980340401
A10P8 nVent-Thermal Management 00783510547806
P1008 Wiegmann 00786725332403

* All prices subject to change.

Begin Live Chat