A1212CH - 12X12X6 N12 CH CLMP CVR

Nvent Hoffman

  • $237.34 (Each)
  • $237.34 (Each)

  • $474.68 (Per 2)

In-Stock: 1 available locally (Natchitoches, LA) ( change location)
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
A1212CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1212CH
Description
12X12X6 N12 CH CLMP CVR
Continuous Hinge Enclosure Clamps CH Type 12, 12X12X6, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510548902 / 00783510548902
Weight per unit
29.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.34 (Each)
Standard Packaging
$474.68 (Per 2)
Stock Availability
Natchitoches
1 (Check another store)
Alexandria
3
All Stores
53
Resources
Images
 
 
A1212CH - Large Image
 
A1212CH - Small Image
 
A1212CH - Large Image
Other Links
 
 
A1212CH - Other
 
A1212CH - Other
 
A1212CH - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
12
Size
12.00x12.00x6.00 in
Overall Length
12 in;305 mm
Descriptions
Product Type
Junction Box
Long Description
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 29.06 lb
Description
12X12X6 N12 CH CLMP CVR
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
extra long description
NVENT HOF A1212CH CH Box 12.00x12.0
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP65
Overall Width
12 in;305 mm
Overall Height
6 in;152 mm
Standards Met
UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1212CH
GTIN
00783510548902
UPC
783510548902
Taxonomies, Classifications, and Categories
Type
Mild Steel Industrial Terminal and Junction Boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
29.06 lb
Weight per each
29.06
Carton
1
Package
2
Uses, Certifications, and Standards
Application
This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1212CH.
Jump To:

Similar Items

Similar items are close alternatives to A1212CH, though they may not be 100% alike.

Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyes...
  • MFR Part #: 12126-12CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($211.04) ·
1212612CHC - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$211.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A1212CH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126JH Austin Electrical Enclosures 00707353007020
12126-12CHC Eaton B-Line 00782051700220
JH12126 E-Box 00806101016656
1414PHL6 Hammond Manufacturing 00623980351407
HC12126JIC12 Milbank 00784572112582
A1212CH nVent-Thermal Management 00783510548902
B121206CH Wiegmann 00786725331536

* All prices subject to change.

Begin Live Chat