A12P12G - 10.75X10.88 CNDT STL BK PNL For 12X12 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12P12G
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12P12G
Description
10.75X10.88 CNDT STL BK PNL For 12X12 Encl
Panel For Junction Box, Fits 12X12 Box, Galvanized, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510153120 / 00783510153120
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A12P12G - Large Image
 
A12P12G - Small Image
Other Links
 
 
A12P12G - Other
 
A12P12G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Unpainted
Finish
Galvanized
Dimensions and Weight
Size
fits 12x12 in
Descriptions
Product Type
Panel, 10.75X10.88
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A12P12G Panel, 10.75x10.8
Long Description
Panel for Junction Box, fits 12x12 Box, Galvanized, Mild Steel
Description
10.75X10.88 CNDT STL BK PNL FOR 12X12 ENCL
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12P12G
GTIN
00783510153120
UPC
783510153120
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat