A12R126HCR - 12X12X6 N3R HC Encl

Nvent Hoffman

  • $223.06 (Each)
  • $223.06 (Each)

In-Stock: 2 available locally (Uvalde, TX) (change location)
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
A12R126HCR
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12R126HCR
Description
12X12X6 N3R HC Encl
Enclosure, Steel, Hinge Cover, Panel Mount, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 25.4 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510387600 / 00783510387600
Weight per unit
25.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.06 (Each)
Stock Availability
Uvalde
2 (Check another store)
San Antonio RDC
21
All Stores
30
Resources
Images
 
 
A12R126HCR - Small Image
 
A12R126HCR - Large Image
Other Links
 
 
A12R126HCR - Other
 
A12R126HCR - Other
 
A12R126HCR - Other
 
A12R126HCR - Other
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
Steel
Cover Type
Hinge Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in
Width
12
Size
12.00x12.00x6.00 in
Height
12
Depth
6
Descriptions
Product Type
Enclosure
Description
12X12X6 N3R HC ENCL
Long Description
Enclosure, Steel, Hinge Cover, Panel Mount, Gray, Galvanized Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 5 Knockouts, 25.4 lb
Short Description
Enclosure, Gray, 12.00 x 12.00 x 6.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Small Drip-Shield Hinged-Cover, Type 3R protects wiring and other electrical components in outdoor applications that require protection from rain, sleet, snow or dripping water. It offers the flexibility of securing enclosure with an optional padlock in its draw-pull catch and weldnuts for optional panel mounting. These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in.
extra long description
NVENT HOF A12R126HCR Enclosure 12.0
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Panel Mount
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
12 in
Overall Height
6 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12R126HCR
GTIN
00783510387600
UPC
783510387600
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight
25.4 lb
Weight per each
25.4
Carton
1
Uses, Certifications, and Standards
Application
These Enclosures have a Size Range of 6 X 4 X 4 in. to 12 X 12 X 10 in and Meet Basic Functionality Requirements for Applications That Require Protection from Rain, Sleet, Snow or Dripping Water
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A12R126HCR.
Jump To:

Cross Referenced

These items are similar to A12R126HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126WS Austin Electrical Enclosures 00707353026250
12126RHC Eaton B-Line 00782051145007
12126RES E-Box 00806101015352
C3R12126HCR Hammond Manufacturing 00623980361888
A12R126HCR nVent-Thermal Management 00783510387600
RHC121206 Wiegmann 00786725406456
12126RLH-1 Wire Guard n/a

* All prices subject to change.

Begin Live Chat