A12R128 - 12X12X8 N3R SC Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12R128
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12R128
Description
12X12X8 N3R SC Encl
Screw-Cover Drip-Shield Type 3R With Knockouts, 12X12X8, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510379902 / 00783510379902
Weight per unit
13.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A12R128 - Other
 
A12R128 - Other
 
A12R128 - Other
 
A12R128 - Other
Images
 
 
A12R128 - Large Image
 
A12R128 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
12
Size
12.00x12.00x8.00 in
Depth
8
Descriptions
extra long description
NVENT HOF A12R128 3R Screw Cover En
Description
12X12X8 N3R SC ENCL
Product Type
3R Screw Cover Encl
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description
Screw-Cover Drip-Shield Type 3R With Knockouts, 12x12x8, Gray, Steel
Additional Information
ip rating
IP32
Knockouts
true
Manufacturer Information
Manufacturers Part Number
A12R128
Brand
Nvent Hoffman
GTIN
00783510379902
UPC
783510379902
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
13.22
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat