A141472RT - 14X14X72 N3R Wire Trough

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A141472RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A141472RT
Description
14X14X72 N3R Wire Trough
Wiring Trough Nema Type 3R, 14.00X14.00X72.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Nema Type 3R Trough & Gutter
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510133481 / 00783510133481
Weight per unit
110.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A141472RT - Other
 
A141472RT - Other
 
A141472RT - Other
 
A141472RT - Other
Images
 
 
A141472RT - Large Image
 
A141472RT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
14
Size
14.00x14.00x72.00 in
Depth
72
Descriptions
Description
14X14X72 N3R WIRE TROUGH
Product Type
14X14X72 3R Wire Trough
extra long description
NVENT HOF A141472RT 14x14x72 3R Wir
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough NEMA Type 3R, 14.00x14.00x72.00, Gray, Steel
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A141472RT
GTIN
00783510133481
UPC
783510133481
Taxonomies, Classifications, and Categories
Type
Trough
Packaging
Weight per each
110.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat