A20N126 - 20X12X6 N1 HC SM Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20N126
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20N126
Description
20X12X6 N1 HC SM Encl
Small Hinge-Cover Enclosure Type 1, 20.00X12.00X6.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510346706 / 00783510346706
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A20N126 - Large Image
 
A20N126 - Small Image
Other Links
 
 
A20N126 - Other
 
A20N126 - Other
 
A20N126 - Other
 
A20N126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
12
Height
20
Size
20.00x12.00x6.00 in
Depth
6
Descriptions
Description
20X12X6 N1 HC SM ENCL
Product Type
Enclosure 20.00X12.00X6.00
Features
Small Hinged-Cover, Type 1, have a size range of 6 x 6-in. to 14 x 12-in., mounting provision for optional panel and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
extra long description
NVENT HOF A20N126 Enclosure 20.00x1
Long Description
Small Hinge-Cover Enclosure Type 1, 20.00x12.00x6.00, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Manufacturers Part Number
A20N126
Brand
Nvent Hoffman
GTIN
00783510346706
UPC
783510346706
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall-Mounted / Pad-Mounted Enclosures
Availability
Status
Inactive
Packaging
Weight per each
33
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat