A20P16G - 17X13 GLV PNL, 20X16 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20P16G
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20P16G
Description
17X13 GLV PNL, 20X16 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510261399 / 00783510261399
Weight per unit
6.8399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A20P16G - Large Image
 
A20P16G - Small Image
Other Links
 
 
A20P16G - Other
 
A20P16G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Size
fits 20x16 in
Descriptions
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 20x16, Galvanized, Steel
Description
17X13 GLV PNL,20X16 ENCL
Product Type
Panel 17.00X13.00 Fits 20.00X1
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A20P16G Panel 17.00x13.00
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Manufacturers Part Number
A20P16G
Brand
Nvent Hoffman
GTIN
00783510261399
UPC
783510261399
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
6.8399
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Controls and Drives; Power Distribution; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat