A20SA2208LP - 20X22X8 N12 CH Discnct Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20SA2208LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20SA2208LP
Description
20X22X8 N12 CH Discnct Encl
Disconnect Enclosure Without Handle Type 12, 20X21.38X8, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510328009 / 00783510328009
Weight per unit
38.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A20SA2208LP - Other
 
A20SA2208LP - Other
 
A20SA2208LP - Other
 
A20SA2208LP - Other
Images
 
 
A20SA2208LP - Large Image
 
A20SA2208LP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Height
20
Size
20.00x21.38x8.00 in
Width
21.38
Depth
8
Descriptions
Product Type
Disconnect Encl. 20.00X21.38X8
Features
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Description
20X22X8 N12 CH DISCNCT ENCL
extra long description
NVENT HOF A20SA2208LP Disconnect En
Long Description
Disconnect Enclosure without Handle Type 12, 20x21.38x8, Gray, Steel
Additional Information
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
A20SA2208LP
Brand
Nvent Hoffman
GTIN
00783510328009
UPC
783510328009
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Disconnect Enclosures
Packaging
Weight per each
38.12
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Arc Flash Safety
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat