A241608LP - 24X16X8 N12 CH CLMP CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A241608LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A241608LP
Description
24X16X8 N12 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 12, 24X16X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510279004 / 00783510279004
Weight per unit
31.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A241608LP - Large Image
 
A241608LP - Small Image
Other Links
 
 
A241608LP - Other
 
A241608LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Width
16
Height
24
Size
24.00x16.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 24.00X16.00X8.00
Features
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Description
24X16X8 N12 CH CLMP CVR
Long Description
Continuous Hinge Enclosure with Clamps LP Type 12, 24x16x8, Gray, Mild Steel
extra long description
NVENT HOF A241608LP Enclosure 24.00
Additional Information
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
A241608LP
Brand
Nvent Hoffman
GTIN
00783510279004
UPC
783510279004
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
31.2
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat