A24R246 - 24X24X6 N3R SC W/Drip Shield

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24R246
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24R246
Description
24X24X6 N3R SC W/Drip Shield
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X6, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510395407 / 00783510395407
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A24R246 - Other
 
A24R246 - Other
 
A24R246 - Other
 
A24R246 - Other
Images
 
 
A24R246 - Large Image
 
A24R246 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Width
24
Size
24.00x24.00x6.00 in
Depth
6
Descriptions
Long Description
Screw-Cover Drip-Shield Type 3R With Knockouts, 24x24x6, Gray, Steel
Description
24X24X6 N3R SC W/DRIP SHIELD
Product Type
Enclosure 24.00X24.00X6.00
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A24R246 Enclosure 24.00x2
Additional Information
ip rating
IP32
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24R246
GTIN
00783510395407
UPC
783510395407
Taxonomies, Classifications, and Categories
Type
Pull and Junction Boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat