A30P30 - 27X27 PNL, 30X30 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A30P30
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A30P30
Description
27X27 PNL, 30X30 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 30X30, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510230906 / 00783510230906
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A30P30 - Large Image
 
A30P30 - Small Image
Other Links
 
 
A30P30 - Other
 
A30P30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 30x30 in
Descriptions
Product Type
Panel 27.00X27.00 Fits 30.00X3
Description
27X27 PNL, 30X30 ENCL
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A30P30 Panel 27.00x27.00
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 30x30, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Manufacturers Part Number
A30P30
Brand
Nvent Hoffman
GTIN
00783510230906
UPC
783510230906
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Corrosive Environments; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat