A36N30MP - 32X28.5 PNL, 36X30 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36N30MP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36N30MP
Description
32X28.5 PNL, 36X30 Encl
Panel For Medium Enclosure Type 1, Fits 36X30, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510862701 / 00783510862701
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A36N30MP - Large Image
 
A36N30MP - Small Image
Other Links
 
 
A36N30MP - Other
 
A36N30MP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 36x30 in
Descriptions
extra long description
NVENT HOF A36N30MP Panel 32.00x28.5
Product Type
Panel 32.00X28.50 Fits 36.00X3
Features
Panel for Medium Enclosure, Type 1 allows mounting of components inside the enclosure.
Description
32X28.5 PNL, 36X30 ENCL
Long Description
Panel for Medium Enclosure Type 1, fits 36x30, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Manufacturers Part Number
A36N30MP
Brand
Nvent Hoffman
GTIN
00783510862701
UPC
783510862701
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Commercial Panels
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat