A36P30SS6 - Panel For Type 3R, 4, 4X, 12 and 13 Enclosure, Fit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36P30SS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36P30SS6
Description
Panel For Type 3R, 4, 4X, 12 and 13 Enclosure, Fit
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X30, Brushed, Stainless Steel 316
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510298708 / 00783510298708
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A36P30SS6 - Large Image
 
A36P30SS6 - Small Image
Other Links
 
 
A36P30SS6 - Other
 
A36P30SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 316L
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Size
fits 36x30 in
Descriptions
extra long description
NVENT HOF A36P30SS6 Panel 33.00x27.
Product Type
Panel 33.00X27.00 Fits 36.00X3
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Description
PANEL FOR TYPE 3R, 4, 4X, 12 AND 13 ENCLOSURE, FIT
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x30, Brushed, Stainless Steel 316
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A36P30SS6
GTIN
00783510298708
UPC
783510298708
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat