A36R3612 - 36X36X12 N3R SC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36R3612
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36R3612
Description
36X36X12 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 36X36X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510434403 / 00783510434403
Weight per unit
129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A36R3612 - Other
 
A36R3612 - Other
 
A36R3612 - Other
 
A36R3612 - Other
Images
 
 
A36R3612 - Large Image
 
A36R3612 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Depth
12
Width
36
Size
36.00x36.00x12.00 in
Descriptions
Long Description
Screw-Cover Drip-Shield Type 3R With Knockouts, 36x36x12, Gray, Steel
Description
36X36X12 N3R SC
Product Type
Enclosure 36.00X36.00X12.00
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A36R3612 Enclosure 36.00x
Additional Information
ip rating
IP32
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36R3612
GTIN
00783510434403
UPC
783510434403
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
129
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat