A60P30 - 57X27 PNTD STL BK PNL For 60X30 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A60P30
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A60P30
Description
57X27 PNTD STL BK PNL For 60X30 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 60X30, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231200 / 00783510231200
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A60P30 - Large Image
 
A60P30 - Small Image
Other Links
 
 
A60P30 - Other
 
A60P30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Size
fits 60x30 in
Descriptions
extra long description
NVENT HOF A60P30 Panel 57.00x27.00
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 60x30, White, Steel
Product Type
Panel 57.00X27.00 Fits 60.00X3
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Description
57X27 PNTD STL BK PNL FOR 60X30 ENCL
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A60P30
GTIN
00783510231200
UPC
783510231200
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
49
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Corrosive Environments; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat