-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Steel IN
- Dimensions and Weight
-
- Size
-
fits 60x48 in
- Descriptions
-
- Product Type
-
Panel 56.00X44.00 Fits 60.00X4
- Description
-
56X44 PNL, 60X48 ENCL
- Manufacturer Information
-
- Brand
-
Nvent Hoffman
- Manufacturers Part Number
-
A60P48
- sub brand
-
Hoffman
- GTIN
-
00783510262709
- UPC
-
783510262709
- Taxonomies, Classifications, and Categories
-
- Category Description
-
STEEL JUNCTION BOXES
- Type
-
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures
- Packaging
-
- Weight per each
-
100
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.