ACBK6SS - Clamp Block Kit SS

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACBK6SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ACBK6SS
Description
Clamp Block Kit SS
Nema Style Clamp Block Kit, 2 Blocks, Polished, Stainless Steel 316
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510214791 / 00783510214791
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ACBK6SS - Large Image
 
ACBK6SS - Small Image
Other Links
 
 
ACBK6SS - Other
 
ACBK6SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 316L
Material, Color, and Finish
Finish
POLISHED
Color
Unpainted
Descriptions
Long Description
NEMA Style Clamp Block Kit, 2 Blocks, Polished, Stainless Steel 316
Description
CLAMP BLOCK KIT SS
Product Type
Clamp Block Kit
Features
Used on floor-mount and Freestand Type 4X stainless steel enclosures with clamps. Kit includes two sets of screws, two clamp blocks and mounting hardware.
extra long description
NVENT HOF ACBK6SS Clamp Block Kit
Manufacturer Information
Manufacturers Part Number
ACBK6SS
Brand
Nvent Hoffman
GTIN
00783510214791
UPC
783510214791
Taxonomies, Classifications, and Categories
Type
Industrial Door Mounting and Locks
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat