ADST0PK - N4/12 Door Stop Kit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADST0PK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ADSTOPK
Description
N4/12 Door Stop Kit
Door Stop Kit For Type 4 and 12 Enclosure, Fits B >= 16-In. (406-MM), Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510256005 / 00783510256005
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADST0PK - Large Image
 
ADST0PK - Small Image
Other Links
 
 
ADST0PK - Other
 
ADST0PK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
PLATED
Color
Unpainted
Dimensions and Weight
Size
fits Type 12 Encl. in
Descriptions
Long Description
Door Stop Kit for Type 4 and 12 Enclosure, fits B >= 16-in. (406-mm), Steel
extra long description
NVENT HOF ADSTOPK Door Stop Kit
Features
Designed for use on most standard HOFFMAN Type 4 and 12 enclosures to secure the door in an open position. Enclosures must have a “B” dimension of 16.00 in. (406 mm) or more and a door which opens horizontally. Door Stop Kit is not intended for use on Concept window door enclosures, or enclosures configured with a swing-out panel or swing-out rack frame. Door stop kit is not intended for use in high-wind conditions.
Description
N4/12 DOOR STOP KIT
Product Type
Door Stop Kit
Additional Information
accessory type
Door Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ADSTOPK
GTIN
00783510256005
UPC
783510256005
Taxonomies, Classifications, and Categories
Type
Industrial Door Mounting and Locks
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat