AFDF0606P - 8X8 FLSH MNT DR FRM

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFDF0606P
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AFDF0606P
Description
8X8 FLSH MNT DR FRM
Flush-Mount Door Frames For Pull Box, Fits 6.00X6.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510436308 / 00783510436308
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AFDF0606P - Large Image
 
AFDF0606P - Small Image
Other Links
 
 
AFDF0606P - Other
 
AFDF0606P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
8
Size
fits 6.00x6.00 in
Descriptions
Product Type
Door Frame 6.00X6.00
Features
Flush-Mount Door Frames are used in Screw-Cover Pull Boxes for telephone cabinet installations, in communication wiring and signal systems, or as a junction or pull box and switch enclosure.
Description
8X8 FLSH MNT DR FRM
extra long description
NVENT HOF AFDF0606P Door Frame 6.00
Long Description
Flush-Mount Door Frames for Pull Box, fits 6.00x6.00, Gray, Steel
Additional Information
accessory type
Door Accessories
Manufacturer Information
Manufacturers Part Number
AFDF0606P
Brand
Nvent Hoffman
GTIN
00783510436308
UPC
783510436308
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
General Accessories
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat