AHE12X12X6 - 12X12X6 N1 HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHE12X12X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AHE12X12X6
Description
12X12X6 N1 HC
Hinged-Cover With Knockouts Type 1, 12.00X12.00X6.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510512200 / 00783510512200
Weight per unit
10.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AHE12X12X6 - Large Image
 
AHE12X12X6 - Small Image
Other Links
 
 
AHE12X12X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
12
Size
12.00x12.00x6.00 in
Depth
6
Descriptions
Product Type
Pull Box 12.00X12.00X6.00
Features
Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
extra long description
NVENT HOF AHE12X12X6 Pull Box 12.00
Description
12X12X6 N1 HC
Long Description
Hinged-Cover with Knockouts Type 1, 12.00x12.00x6.00, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
true
Manufacturer Information
Manufacturers Part Number
AHE12X12X6
Brand
Nvent Hoffman
GTIN
00783510512200
UPC
783510512200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
10.46
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat