AL2DCCW - Adjustable Plated Steel Latch Kit

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL2DCCW
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
AL2DCCW
Description
Adjustable Plated Steel Latch Kit
Latch Kit 1-Door Type 12 Enclosure Keylock CCW, 3-PT (HT=60TO72), Chrome, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510228002 / 00783510228002
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
AL2DCCW - Other
 
AL2DCCW - Other
 
AL2DCCW - Other
Images
 
 
AL2DCCW - Large Image
 
AL2DCCW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Brushed Chrome
Color
Unpainted
Dimensions and Weight
Size
3 Point (A=60to72) in
Descriptions
Product Type
NEMA12 3PT Latch CCW Keyl PLT
extra long description
NVENT HOF AL2DCCW NEMA12 3PT LATCH
Features
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.
Description
ADJUSTABLE PLATED STEEL LATCH KIT
Long Description
Latch Kit 1-Door Type 12 Enclosure Keylock CCW, 3-Pt (Ht=60to72), Chrome, Steel
Additional Information
Handle Type
Keylock
accessory type
Locks, Lockouts, Latches, Handles and Clamps
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
AL2DCCW
GTIN
00783510228002
UPC
783510228002
Taxonomies, Classifications, and Categories
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat