APLKJIC6SS - SS JCT BX Padlock Kit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APLKJIC6SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
APLKJIC6SS
Description
SS JCT BX Padlock Kit
Padlock Kit For Junction Boxes, 1.28X1.00X.69, Polished, Stainless Steel 316L
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510798208 / 00783510798208
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
APLKJIC6SS - Other
 
APLKJIC6SS - Other
 
APLKJIC6SS - Other
Images
 
 
APLKJIC6SS - Large Image
 
APLKJIC6SS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 316L
Material, Color, and Finish
Finish
POLISHED
Color
Unpainted
Descriptions
Product Type
Type 316 SS Padlocking Kit Jic
Features
Padlock Kit is designed for field installation on standard LP, CH and CHNF Junction Boxes and Filter Fan Shrouds. Maintains water-tight and dust-tight seal. To install, simply drill two holes in the cover and two holes in the body.
Description
SS JCT BX PADLOCK KIT
extra long description
NVENT HOF APLKJIC6SS Type 316 SS Pa
Long Description
Padlock Kit for Junction Boxes, 1.28x1.00x.69, Polished, Stainless Steel 316L
Additional Information
accessory type
Locks, Lockouts, Latches, Handles and Clamps
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
APLKJIC6SS
GTIN
00783510798208
UPC
783510798208
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat