ASE18X12X6 - 18X12X6 N1 Gray SC

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE18X12X6
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
ASE18X12X6
Description
18X12X6 N1 Gray SC
Screw-Cover Enclosure Type 1 With Knockouts, 18X12X6, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510432409 / 00783510432409
Weight per unit
13.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ASE18X12X6 - Large Image
 
ASE18X12X6 - Small Image
Other Links
 
 
ASE18X12X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Style
Painted
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Width
12
Size
18.00x12.00x6.00 in
Depth
6
Descriptions
Product Type
Pull Box 18.00X12.00X6.00
extra long description
NVENT HOF ASE18X12X6 Pull Box 18.00
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description
Screw-Cover Enclosure Type 1 with Knockouts, 18x12x6, Gray, Steel
Description
18X12X6 N1 GRAY SC
Additional Information
Knockouts
Yes
ip rating
IP30
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
ASE18X12X6
GTIN
00783510432409
UPC
783510432409
Taxonomies, Classifications, and Categories
Type
Pull and Junction Boxes
Packaging
Weight per each
13.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat