CSD16126SS - SS Enclosure

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD16126SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD16126SS
Description
SS Enclosure
Concept Wallmount 1/4-Turn Latch Type 4X, 16X12X6, Brushed, Stainless 304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510783402 / 00783510783402
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSD16126SS - Large Image
 
CSD16126SS - Small Image
Other Links
 
 
CSD16126SS - Other
 
CSD16126SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Style
Quarter-turn
Color
Unpainted
Dimensions and Weight
Width
12
Height
16
Size
16.00x12.00x6.00 in
Depth
6
Descriptions
Description
SS ENCLOSURE
Product Type
Stainless Encl. 16.00X12.00X6.
Features
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Long Description
Concept Wallmount 1/4-Turn Latch Type 4X, 16x12x6, Brushed, Stainless 304
extra long description
NVENT HOF CSD16126SS Stainless Encl
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD16126SS
GTIN
00783510783402
UPC
783510783402
Taxonomies, Classifications, and Categories
Type
Stainless Steel Wall Mounted Industrial Enclosures
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat