CSD20168W - Enclosure, 16 In L X 20 In W X 8 In W/ Window

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD20168W
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD20168W
Description
Enclosure, 16 In L X 20 In W X 8 In W/ Window
Concept Window-Door Enclosure, 20.00X16.00X8.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510778408 / 00783510778408
Weight per unit
25.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CSD20168W - Other
 
CSD20168W - Other
Images
 
 
CSD20168W - Large Image
 
CSD20168W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
16
Depth
8
Height
20
Size
20.00x16.00x8.00 in
Descriptions
Long Description
Concept Window-Door Enclosure, 20.00x16.00x8.00, Gray, Steel
Product Type
Window Encl. 20.00X16.00X8.00
extra long description
NVENT HOF CSD20168W Window Encl. 20
Features
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Description
ENCLOSURE, 16 IN L X 20 IN W X 8 IN W/ WINDOW
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
CSD20168W
GTIN
00783510778408
UPC
783510778408
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
25.2
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat