CSD242416 - 24X24X16 N4/12 QT HC

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD242416
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
CSD242416
Description
24X24X16 N4/12 QT HC
Concept Single-Door Enclosure, 24.00X24.00X16.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510776602 / 00783510776602
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CSD242416 - Other
 
CSD242416 - Other
Images
 
 
CSD242416 - Large Image
 
CSD242416 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
16
Height
24
Width
24
Size
24.00x24.00x16.00 in
Descriptions
Product Type
Enclosure 24.00X24.00X16.00
extra long description
NVENT HOF CSD242416 Enclosure 24.00
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Description
24X24X16 N4/12 QT HC
Long Description
Concept Single-Door Enclosure, 24.00x24.00x16.00, Gray, Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
CSD242416
GTIN
00783510776602
UPC
783510776602
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat