CSD483612 - 48X36X12 N4/12 3 PT LTCH HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD483612
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD483612
Description
48X36X12 N4/12 3 PT LTCH HC
Concept Single-Door Enclosure, 48.00X36.00X12.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510776404 / 00783510776404
Weight per unit
131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSD483612 - Large Image
 
CSD483612 - Small Image
Other Links
 
 
CSD483612 - Other
 
CSD483612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
12
Width
36
Height
48
Size
48.00x36.00x12.00 in
Descriptions
Description
48X36X12 N4/12 3 PT LTCH HC
Long Description
Concept Single-Door Enclosure, 48.00x36.00x12.00, Gray, Steel
Product Type
Enclosure 48.00X36.00X12.00
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
extra long description
NVENT HOF CSD483612 Enclosure 48.00
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD483612
GTIN
00783510776404
UPC
783510776404
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
131
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat