DAH1001A - 115V, 50/60HZ, 100W, 0.9a

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DAH1001A
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
DAH1001A
Description
115V, 50/60HZ, 100W, 0.9a
Electric Heater, 115VAC 100W, 5.50X4.00X4.00 Inch, Brushed, Aluminum
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101811 - Convection heaters
UPC/GTIN
783510705305 / 00783510705305
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DAH1001A - Large Image
 
DAH1001A - Small Image
Other Links
 
 
DAH1001A - Other
 
DAH1001A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.98 A
Voltage Rating
100 - 120 VAC
Material
Aluminum
Material, Color, and Finish
Housing Material
Aluminum
Finish
Brushed
Color
Unpainted
Descriptions
Long Description
Electric Heater, 115VAC 100W, 5.50x4.00x4.00 inch, Brushed, Aluminum
Product Type
115V, 50/60HZ, 100W, 0.9a
extra long description
NVENT HOF DAH1001A 115V,50/60Hz,100
Features
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.
Description
115V,50/60HZ,100W,0.9A
Additional Information
nominal voltage
115
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
DAH1001A
GTIN
00783510705305
UPC
783510705305
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heaters
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat