F1212116RTGV - 12X12X116 N3R GLV SC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1212116RTGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212116RTGV
Description
12X12X116 N3R GLV SC
Econotrough Nema Type 3R, 12.00X12.00X116.00, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510138448 / 00783510138448
Weight per unit
139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F1212116RTGV - Large Image
 
F1212116RTGV - Small Image
Other Links
 
 
F1212116RTGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Depth
116
Width
12
Size
12.00x12.00x116.00 in
Descriptions
Product Type
Basic Galvized 3R Trough
Features
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF F1212116RTGV Basic Galviz
Description
12X12X116 N3R GLV SC
Long Description
EconoTrough NEMA Type 3R, 12.00x12.00x116.00, Galvanized, Steel
Manufacturer Information
Manufacturers Part Number
F1212116RTGV
Brand
Nvent Hoffman
GTIN
00783510138448
UPC
783510138448
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight per each
139
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat