F1212G24 - 12X12X24 N1 STRT SCT HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1212G24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212G24
Description
12X12X24 N1 STRT SCT HC
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X24, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510518301 / 00783510518301
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F1212G24 - Large Image
 
F1212G24 - Small Image
Other Links
 
 
F1212G24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Height
12
Width
12
Descriptions
Description
12X12X24 N1 STRT SCT HC
Product Type
24.00IN Straight Section
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F1212G24 24.00in Straight
Long Description
Straight Section Lay-in Liftoff-Cover Type 1 no KOs, 12x12x24, Gray, Steel
Additional Information
Knockouts
NO
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1212G24
GTIN
00783510518301
UPC
783510518301
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat