F44GUCGV - 4X4 N1 GLV Uni U-Conn

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44GUCGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GUCGV
Description
4X4 N1 GLV Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 4.00X4.00, Galvanized, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510883300 / 00783510883300
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F44GUCGV - Large Image
 
F44GUCGV - Small Image
Other Links
 
 
F44GUCGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
U-Connector
Features
Galvanized U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
extra long description
NVENT HOF F44GUCGV U-Connector
Description
4X4 N1 GLV UNI U-CONN
Long Description
Universal U-Connector for LayIn Wireway, fits 4.00x4.00, Galvanized, Mild Steel
Manufacturer Information
Manufacturers Part Number
F44GUCGV
Brand
Nvent Hoffman
GTIN
00783510883300
UPC
783510883300
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
U-Connector
Packaging
Weight per each
0.42
Carton
1
Package
16
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat