F44LE45A - 4X4 45D N12 Top Open Elb

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44LE45A
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44LE45A
Description
4X4 45D N12 Top Open Elb
Elbow 45-Degree Top Opening, 4.00X4.00, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510183707 / 00783510183707
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F44LE45A - Large Image
 
F44LE45A - Small Image
Other Links
 
 
F44LE45A - Other
 
F44LE45A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
45 Elbow, Top Open
Features
Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.
Long Description
Elbow 45-Degree Top Opening, 4.00x4.00, Gray, Steel
Description
4X4 45D N12 TOP OPEN ELB
extra long description
NVENT HOF F44LE45A 45 Elbow, top o
Additional Information
ip rating
IP54
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44LE45A
GTIN
00783510183707
UPC
783510183707
Taxonomies, Classifications, and Categories
Type
ELBOW
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat