F44W36 - 4X4X36 N12 STRT Wway SCTN

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44W36
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
F44W36
Description
4X4X36 N12 STRT Wway SCTN
Straight Section Feed-Through Type 12, 4.00X4.00X36.00, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Nema Type 12 Wireway & Fittings
UNSPSC
39131710 - Wireway
UPC/GTIN
783510142209 / 00783510142209
Weight per unit
16.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
F44W36 - Other
 
F44W36 - Other
 
F44W36 - Other
Images
 
 
F44W36 - Large Image
 
F44W36 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
4
Width
4
Descriptions
Long Description
Straight Section Feed-Through Type 12, 4.00x4.00x36.00, Gray, Steel
Description
4X4X36 N12 STRT WWAY SCTN
Product Type
36.00IN Straight Section
extra long description
NVENT HOF F44W36 36.00in Straight S
Features
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch
Additional Information
ip rating
IP54
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
F44W36
GTIN
00783510142209
UPC
783510142209
Taxonomies, Classifications, and Categories
Type
Straight Section
Packaging
Weight per each
16.1
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat