F66L60 - 6X6X60" N12 Lay In STRT SCTN

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66L60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66L60
Description
6X6X60" N12 Lay In STRT SCTN
Straight Section Lay-In Hinged Cover Type 12, 6.00X6.00X60.00, Gray, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510185305 / 00783510185305
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F66L60 - Large Image
 
F66L60 - Small Image
Other Links
 
 
F66L60 - Other
 
F66L60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
60.00IN Straight Section
Features
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Long Description
Straight Section Lay-in Hinged Cover Type 12, 6.00x6.00x60.00, Gray, Steel
Description
6X6X60" N12 LAY IN STRT SCTN
extra long description
NVENT HOF F66L60 60.00in Straight S
Additional Information
ip rating
IP54
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66L60
GTIN
00783510185305
UPC
783510185305
Taxonomies, Classifications, and Categories
Type
Straight Section
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
39
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat