GP2412SS6 - 21.5X7 GLND PLT

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP2412SS6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
GP2412SS6
Description
21.5X7 GLND PLT
24 In. X 12 In. Exe Gland Plate, SS Type 316
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510235543 / 00783510235543
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GP2412SS6 - Large Image
 
GP2412SS6 - Small Image
Other Links
 
 
GP2412SS6 - Other
 
GP2412SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Finish
Brushed
Dimensions and Weight
Size
21.49 x 8.48 in
Descriptions
Product Type
GLD Plate For 24 X 12surface
Features
Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.
extra long description
NVENT HOF GP2412SS6 GLD PLATE FOR 2
Description
21.5X7 GLND PLT
Long Description
24 in. x 12 in. EXE Gland Plate, SS Type 316
Additional Information
Cable Entry
21.50 x 7.00 in Cutout Size
Manufacturer Information
Manufacturers Part Number
GP2412SS6
Brand
Nvent Hoffman
GTIN
00783510235543
UPC
783510235543
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat