30914ML - Bullet Lampholder BK

Exo Outdoor Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30914ML
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
30914ML
Description
Bullet Lampholder BK
Bullet Lampholder, Matte Black, Incandescent, N/A, Mounting Type=Knuckle.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/EAN/GTIN
785988205110 / 0785988205110 / 00785988205110
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30914ML - Large Image
 
30914ML - Large Image
 
30914ML - Small Image
Other Links
 
 
30914ML - Other
 
30914ML - Other
 
30914ML - Other
Attachments
 
 
30914ML - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175
Lamp Type
Incandescent
Material, Color, and Finish
Color
Matte Black
Dimensions and Weight
Width
5.3750
Length
9.8750
Descriptions
Long Description
Bullet Lampholder, Matte Black, Incandescent, N/A, Mounting Type=Knuckle.
Description
BULLET LAMPHOLDER BK
Product Type
Lamphldr Par/R Inc 175W Uni-Aim Mat BLK
extra long description
HUB-LT 309-14-ML LAMPHLDR PAR/R INC
Additional Information
Socket Type
Medium Base
Manufacturer Information
Brand
Exo Outdoor Lighting
Manufacturers Part Number
309-14-ML
GTIN
00785988205110
UPC
785988205110
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Bullet Lampholder
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Landscape
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat