CS1201W - CS1201W SP 15A WHT Ac SW M*

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS1201W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS1201W
Description
CS1201W SP 15A WHT Ac SW M*
SP Tog, Const GRD, 15A 120/277V, WH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
783585388052 / 00783585388052
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CS1201W - Specification Sheet
Images
 
 
CS1201W - Small Image
 
CS1201W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 TO 277 VAC
Current Rating
15 AMPERE
Operation Type
SINGLE POLE
Material
THERMOSET BODY, NYLON TOGGLE
Material, Color, and Finish
Color
WHITE HANDLE
Dimensions and Weight
Size
1.31 INCH W X 1.13 INCH D X 4.06 INCH H
Descriptions
Description
CS1201W SP 15A WHT AC SW M*
Product Type
Toggle Switch
extra long description
TOGGLE; 15 AMPERE; 120 TO 277 VAC; POWER RATING 1 HP AT 120 V, 2 HP AT 240 V; OPERATION TYPE SINGLE POLE; THERMOSET BODY, NYLON TOGGLE; WHITE HANDLE; BACK, SIDE WIRING; SIZE 1.31 INCH W X 1.13 INCH D X 4.06 INCH H; WALL PLATE NOT INCLUDED; APPLICATION CONSTRUCTION; APPROVAL UL 20, CSA; HUBBELL[R] BRAND; CS MODEL; INCLUDES GROUND SCREW
Long Description
AC SWITCH, TOGGLE; 15 AMPERE; 120 TO 277 VAC; POWER RATING 1 HP AT 120 V, 2 HP AT 240 V; OPERATION TYPE SINGLE POLE; THERMOSET BODY, NYLON TOGGLE; WHITE HANDLE; BACK, SIDE WIRING; SIZE 1.31 INCH W X 1.13 INCH D X 4.06 INCH H; WALL PLATE NOT INCLUDED
Commodity Description
Gen Purpose Wiring Devices - Gen Purpose Switches
Additional Information
INCLUDES GROUND SCREW
Additional Information
Wall Plate Included
0 IN
Power Rating
1 HP AT 120 V, 2 HP AT 240 V
Wiring
BACK, SIDE
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
CS1201W
Model
78119793429
GTIN
00783585388052
UPC
783585388052
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Construction
Approval
UL 20, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat