CS120GY - Switch, Com, SP, 20A 120/277V, Gy

Wiring Device-Kellems

  • $10.27 (Each)
  • $10.27 (Each)

  • $102.70 (Per 10)
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
CS120GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120GY
Description
Switch, Com, SP, 20A 120/277V, Gy
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Gray, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585901213 / 0783585901213 / 00783585901213
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Carton
$102.70 (Per 10)
Standard Packaging
$10.27 (Each)
Resources
Images
 
 
CS120GY - Large Image
 
CS120GY - Small Image
 
CS120GY - Large Image
Other Links
 
 
CS120GY - Other
 
CS120GY - Other
 
CS120GY - Other
 
CS120GY - Other
Attachments
 
 
CS120GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoplastic (Body);Nylon (Toggle)
amperage rating
20
Wattage
5540;5540.0000
insulation
False
connection
Side Wired Only
Poles
Single Pole
actuator
Toggle
Material, Color, and Finish
Contact Material
Steel
Finish
Zinc Plated (Bridge)
Color
Gray
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Toggle Switch
Description
SWITCH, COM, SP, 20A 120/277V, GY
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Gray, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Gray Toggle.
Short Description
Toggle Switch, 1 Poles, 120 to 277 VAC, Gray
Special Features
Corrosion Resistant Contact
extra long description
HWDK CS120GY SWITCH, COM, SP, 20A 1
Additional Information
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Made in USA
yes
operating cycles
50,000
pallet quantity
5000
Contact Rating
Per UL 20
action
Positive Snap
Item Type
Single Pole Toggle Switch
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
CS120GY
Brand
WIRING DEVICE-KELLEMS
sub brand
AC Toggle Switches
series
General Purpose
GTIN
00783585901213
UPC
783585901213
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Specification Grade Commercial;Industrial
environmental conditions
Indoor Dry unless protected by additional means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat