T721 - 2H/1C HP or 1H/1C Convent 4 SQ In Display Nonprog

IAQ

  • $57.74 (Each)
  • $57.74 (Each)

  • $577.40 (Per 10)
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
T721
Manufacturer's Part Number
T721
Description
2H/1C HP or 1H/1C Convent 4 SQ In Display Nonprog
Thermostat, LCD Display Type, Wall/Junction Box Mounting Type, +32 to +105°F;0 to +41°C Operating Temperature Range, 4.7 In (L) X 1.1 In (W) X 4.4 In (H) Size, 18 to 30 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Thermostats, Thermostat Accessories
UNSPSC
-
UPC/EAN/GTIN
689076824569
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.74 (Each)
Standard Packaging
$577.40 (Per 10)
Resources
Images
 
 
T721 - Small Image
 
T721 - Large Image
Specifications Sheets
 
 
T721 - Specification Sheet
 
T721 - Specification Sheet
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
18 to 30 V ac
Dimensions and Weight
Size
4.7 in (L) x 1.1 in (W) x 4.4 in (H)
Descriptions
Product Type
Thermostat
Long Description
Thermostat, LCD Display Type, Wall/Junction Box Mounting Type, +32 to +105°F;0 to +41°C Operating Temperature Range, 4.7 in (L) x 1.1 in (W) x 4.4 in (H) Size, 18 to 30 V ac Voltage Rating
Short Description
Thermostat, 18 to 30 V ac, LCD, 4.7 x 1.1 x 4.4 in
Description
2H/1C HP OR 1H/1C CONVENT 4 SQ IN DISPLAY NONPROG
Additional Information
Display Type
LCD
Mounting Type
Wall/Junction Box
Operating Temperature Range
+32 to +105°F;0 to +41°C
Manufacturer Information
Brand
PRO1 IAQ INC
Manufacturers Part Number
T721
Taxonomies, Classifications, and Categories
Category Description
Thermostats, Thermostat Accessories
Packaging
Weight per each
0.8
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat