We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
RR3BUAC240V - IDC

Also in stock

C5A30X240VAC - 3PDT 240VAC 11 Flat Blade PB Wlight Relay - Turck
$21.70Per Each

Turck
3PDT 240VAC 11 Flat Blade PB Wlight Relay


View or Compare

RR3BUAC240V - 3PDT 240V 11 BLD Relay

SPC

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RR3BUAC240V
    Manufacturer
    SPC
    Manufacturer's Part Number
    N/A
    Description
    3PDT 240V 11 BLD Relay
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Idec Relays.Idc
    UNSPSC
    -
    UPC/EAN/GTIN
    88363010394
    Weight per unit
    82 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.85 (1 Each)
    Standard Packaging
    $168.50 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    3PDT 240V 11 BLD RELAY
    Taxonomies, Classifications, and Categories
    Category Description
    IDEC RELAYS.IDC
    Packaging
    Weight per each
    82
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RR3BUAC240V

    Type in the slang term you'd like to suggest.

* All prices subject to change.