2014 - Splice Cap Insulator For 2011S, 50/Box

Buchanan

  • $1.27 (Each)
  • $1.27 (Each)

  • $63.32 (Per 50)

  • $126.65 (Per 100)

  • $633.25 (Per 500)

In-Stock: 400 available locally (Baytown, TX) (change location)
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
2014
Manufacturer
Buchanan
Manufacturer's Part Number
2014
Description
Splice Cap Insulator For 2011S, 50/Box
Buchanan, Splice Cap Insulator, Insulator, Voltage Rating: 600 V Max, Material: Nylon, Operating Temperature: 105 Deg C, Finish: Zinc-Plated or Copper Sleeves
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121721 - Electrical insulators
UPC/EAN/GTIN
781789450117 / 0781789450117 / 00781789450117
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$63.32 (Per 50)
Standard Packaging
$633.25 (Per 500)
Stock Availability
Baytown
400 (Check another store)
Deer Park
0
All Stores
7,150
Resources
Images
 
 
2014 - Small Image
 
2014 - Large Image
Brochures
 
 
2014 - Brochure
Other Links
 
 
2014 - Other
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
Nylon
Voltage Rating
600 V Max
Descriptions
Product Type
SPL Caps, 50PC Box
Features
Convenient, safe and fast installationSnap-on nylon construction Rated at 105°C (221°F) - 600V (1,000 maximum in fixtures and signs)
Description
SPLICE CAP INSULATOR FOR 2011S, 50/BOX
extra long description
IDEAL 2014 SPL CAPS, 50PC BOX
Special Features
Features: Snap-On Nylon Construction; Rated At 105 DEGC And 600 Volt Max; Designed For Fast, Permanent, Pressure-Type Connections; UL Listed And CSA Certified; Zinc-Plated Or Copper Sleeves Resist Corrosion; Convenient, Safe And Fast Installation; Finish: Zinc-Plated Or Copper Sleeves
Long Description
Buchanan, Splice Cap Insulator, Insulator, Voltage Rating: 600 V Max, Material: Nylon, Operating Temperature: 105 DEG C, Finish: Zinc-Plated Or Copper Sleeves
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
2014
GTIN
00781789450117
UPC
781789450117
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Insulator
Packaging
Weight per each
0.007
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For 2006S And 2008S Terminal Lugs
Operating Temperature
105
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2014.
Jump To:

Similar Items

Similar items are close alternatives to 2014, though they may not be 100% alike.

SPL CAP (5000 CTN)
  • MFR Part #: 2014B
  • GTIN: 00781789452968
  • Manufacturer: Buchanan

* All prices subject to change.

Begin Live Chat