3010L32 - In-Sure Lever Wire Connector, L23 3-Port, 100/BX

Ideal

  • $0.54 (Each)
  • $0.54 (Each)

  • $53.84 (Per 100)

  • $538.40 (Per 1,000)

In-Stock: 200 available locally (Gilbert, AZ) ( change location)
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
3010L32
Manufacturer
Ideal
Manufacturer's Part Number
30-10L32
Description
In-Sure Lever Wire Connector, L23 3-Port, 100/BX
In-Sure Lever Conn, 2-Port, 100/BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
N/A
UPC/EAN/GTIN
783250707614 / 0783250707614 / 00783250707614
Weight per unit
0.0009 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$53.84 (Per 100)
Standard Packaging
$538.40 (Per 1,000)
Stock Availability
Gilbert
200 (Check another store)
Phoenix
200
All Stores
8,750
Resources
Images
 
 
3010L32 - Large Image
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
IN-SURE LEVER WIRE CONNECTOR, L23 3-PORT, 100/BX
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 22 - 10 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Long Description
In-Sure Lever Conn, 2-Port, 100/Bx
Product Type
In-Sure® Lever Wire Conn, Model L32 2-Port, 100/BX
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L32
GTIN
00783250707614
UPC
783250707614
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat