30454 - Wing-Nut Wire Conn, Model 454 Blue, 25/Box

Ideal

  • $21.05 (Per 25)
  • $0.84 (Each)

  • $21.05 (Per 25)

  • $210.54 (Per 250)

  • $842.16 (Per 1,000)

In-Stock: 650 available locally (Abilene, TX) (change location)
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
30454
Manufacturer
Ideal
Manufacturer's Part Number
30-454
Description
Wing-Nut Wire Conn, Model 454 Blue, 25/Box
Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250304547 / 0783250304547 / 00783250304547
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.84 (Each)
Carton
$21.05 (Per 25)
Standard Packaging
$210.54 (Per 250)
Stock Availability
Abilene
650 (Check another store)
All Stores
22,725
Resources
Images
 
 
30454 - Small Image
 
30454 - Large Image
 
30454 - Large Image
 
30454 - Video
Brochures
 
 
30454 - Brochure
Other Links
 
 
30454 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant polypropelene shell
Material, Color, and Finish
Insulation Color
Blue
Color
Blue
Descriptions
Product Type
Twist-On Wingnut
Long Description
Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.02 lb
Short Description
Twist-On Wingnut, Blue, 14 - 6 AWG, 25 per box
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Description
WING-NUT WIRE CONN, MODEL 454 BLUE, 25/BOX
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
extra long description
IDEAL 30-454 WINGNUT 454 BLUE, 25 B
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA
yes
package quantity
25 CT;250 PK
media
Yes
Manufacturer Information
sub brand
Wing-Nut(R)
Brand
Ideal
Manufacturers Part Number
30-454
GTIN
00783250304547
UPC
783250304547
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
WIRE NUTS
Availability
minimum qty
25
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,725

Location search:

Greater Abilene Area

Location Stock Available
Abilene
650 View Store

* All prices subject to change.

Begin Live Chat