31052 - Fish Tape Replacement, 200' X 1/4", X .060"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31052
Manufacturer
Ideal
Manufacturer's Part Number
31-052
Description
Fish Tape Replacement, 200' X 1/4", X .060"
Ideal, Fish Tape, Blued-Steel, Length: 200 FT, Width: 1/4 In, Thickness: 060 In, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310524 / 0783250310524 / 00783250310524
Weight per unit
10.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31052 - Large Image
 
31052 - Small Image
Brochures
 
 
31052 - Brochure
Other Links
 
 
31052 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Width
0.25
Thickness
060
Length
200
Descriptions
Product Type
Fishtape 200 FTX1 4 In X.06 In
Long Description
IDEAL, Fish Tape, Blued-Steel, Length: 200 FT, Width: 1/4 IN, Thickness: 060 IN, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel
Special Features
Features: Industry's Straightest Wire; Stiffer For Long Runs; Highest Grade Carbon Steel; Tensile Strength 1,600 LB; Multiple Options In Width, Length And Eyelet For Ease Of Use
Description
FISH TAPE REPLACEMENT, 200' X 1/4", X .060"
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life.
extra long description
IDEAL 31-052 FISHTAPE 200 FTX1 4 IN
Additional Information
Tensile Strength
1600
tape end
Formed Hook
Manufacturer Information
Brand
Ideal
sub brand
Blued-Steel
Manufacturers Part Number
31-052
GTIN
00783250310524
UPC
783250310524
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
10.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat